Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Utility Cart, Steel, 2,400 lb Capacity, 3 Shelves, 1 ea

Catalog No. 502790546
Encompass_Preferred

This heavy-duty service utility cart is designed for transporting heavy materials in professional environments. Constructed with a welded steel frame and powder-coated finish, it provides robust durability for demanding tasks. The cart features three shelves, each with a combination lip style that balances easy access with secure storage.

  • Load capacity of 2,400 lb (800 lb per shelf)
  • Three shelves with 12 in. clearance between each
  • 12 ga steel construction
  • Flush top shelf with lipped edge middle and bottom shelves
  • Features (2) rigid and (2) swivel 6 in. casters with phenolic treads
  • Flat tubular handle with smooth radius bend for maneuverability
  • Ships fully assembled

Catalog No. 50-279-0546 Supplier Grainger Supplier No. 16C750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty service utility cart is designed for transporting heavy materials in professional environments. Constructed with a welded steel frame and powder-coated finish, it provides robust durability for demanding tasks. The cart features three shelves, each with a combination lip style that balances easy access with secure storage.

  • Load capacity of 2,400 lb (800 lb per shelf)
  • Three shelves with 12 in. clearance between each
  • 12 ga steel construction
  • Flush top shelf with lipped edge middle and bottom shelves
  • Features (2) rigid and (2) swivel 6 in. casters with phenolic treads
  • Flat tubular handle with smooth radius bend for maneuverability
  • Ships fully assembled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.