Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger APPROVED VENDOR Utility Cart, Steel, 2,400 lb Capacity, 2 Shelves, 1 ea

Catalog No. 502788870
Encompass_Preferred

This heavy-duty utility cart is designed for efficient transport of materials in various environments. Constructed from 14 ga steel with a durable powder-coated finish, it offers robust support for demanding tasks. The cart features two shelves with a flush lip design for easy loading and unloading, along with a floor lock to ensure stability during stationary use.

  • Load capacity of 2,400 lb with 1,200 lb per shelf
  • Constructed from 14 ga welded steel
  • Two 48 in. L x 24 in. W shelves
  • Overall dimensions of 52 in. L x 25 in. W x 38 in. H
  • Equipped with 8 in. diameter standard rubber casters (two rigid and two swivel)
  • Floor lock included to prevent unwanted movement
  • Flush shelf lip for convenient access to items
  • Top shelf height of 32 in. and distance between shelves of 19 in.

Catalog No. 50-278-8870 Supplier Grainger Supplier No. 16D363
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty utility cart is designed for efficient transport of materials in various environments. Constructed from 14 ga steel with a durable powder-coated finish, it offers robust support for demanding tasks. The cart features two shelves with a flush lip design for easy loading and unloading, along with a floor lock to ensure stability during stationary use.

  • Load capacity of 2,400 lb with 1,200 lb per shelf
  • Constructed from 14 ga welded steel
  • Two 48 in. L x 24 in. W shelves
  • Overall dimensions of 52 in. L x 25 in. W x 38 in. H
  • Equipped with 8 in. diameter standard rubber casters (two rigid and two swivel)
  • Floor lock included to prevent unwanted movement
  • Flush shelf lip for convenient access to items
  • Top shelf height of 32 in. and distance between shelves of 19 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.