Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Utility Cart, 4-Shelf, 3,000 lb Capacity, Steel, 1 ea

Catalog No. 502791107
Encompass_Preferred

This heavy-duty utility cart is designed for demanding material handling applications, featuring a robust, welded steel construction capable of supporting loads up to 3,000 lb. It is equipped with four lipped metal shelves to ensure secure transport of goods and is finished with a durable powder coating for added resilience.

  • Capacity of 3,000 lb total, with 750 lb capacity per shelf
  • Four 48 in. L x 30 in. W shelves with 1-1/2 in. high lips
  • Constructed from 12 ga. steel
  • Overall dimensions of 54 in. L x 31 in. W x 60 in. H
  • Equipped with four 6 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • Distance between shelves is 15 in.
  • Includes a flat-style handle for maneuverability

Catalog No. 50-279-1107 Supplier Grainger Supplier No. 16A935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty utility cart is designed for demanding material handling applications, featuring a robust, welded steel construction capable of supporting loads up to 3,000 lb. It is equipped with four lipped metal shelves to ensure secure transport of goods and is finished with a durable powder coating for added resilience.

  • Capacity of 3,000 lb total, with 750 lb capacity per shelf
  • Four 48 in. L x 30 in. W shelves with 1-1/2 in. high lips
  • Constructed from 12 ga. steel
  • Overall dimensions of 54 in. L x 31 in. W x 60 in. H
  • Equipped with four 6 in. phenolic casters in a (2) rigid and (2) swivel configuration
  • Distance between shelves is 15 in.
  • Includes a flat-style handle for maneuverability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.