This heavy-duty utility cart is designed for demanding material handling applications, offering a robust 4,800 lb total load capacity. Built with high-strength 12-gauge steel, it features an all-welded construction for maximum durability and stability in professional environments. The cart includes a versatile two-shelf design with a combination lip style, providing both flush and lipped edges for secure transport. It is finished with a durable gray powder coating and equipped with phenolic casters for reliable mobility.
- Capacity of 4,800 lb total (2,400 lb per shelf)
- Constructed from 12-gauge steel with extra under bracing
- Combination lip style with 1-1/2 in. high lips: flush on the top shelf and raised on the bottom shelf
- Equipped with two rigid and two swivel 8 in. phenolic casters
- Overall dimensions of 36 in. L x 25 in. W x 38 in. H
- Clearance of 25 in. between shelves
- Tub