Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Utility Knife
SDP

Catalog No. 19174133 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-133 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-133 Supplier Ampco Supplier No. K10
Add to Cart
Add to Cart

Corrosion-resistant utility knife made in the USA. Non-magnetic.

  • Metric blade height: 22 mm
  • Metric blade length: 100 mm
  • Metric overall length: 190 mm
  • English blade height: 7/8 in.
  • English blade length: 4 in.
  • English overall length: 9 in.

Specifications

Product Type Utility Knife
Length (English) Blade 4 in.
Length (English) 9 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.