Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Utility Shears
SCI_ED

Catalog No. S17898 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S17898 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17898 Supplier Surgical Design Supplier No. 14108/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cut through nearly anything.

  • Fabricated from extremely hard stainless steel, scissors can cut through bones, tendons or any laboratory material
  • Lever blade has a footplate to facilitate cutting between skin and bandages
  • Length: 7.5 in. (18.8cm)

Specifications

Blade Style Straight
Length (English) 7.5 in.
Length (Metric) 18.8 cm
For Use With (Application) EMT, Trauma, Utility
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.