Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Carlisle FoodService Products Carly Utility Tong, Polycarbonate, 9 in., Clear, 12/Pk.

Catalog No. 502748995
Encompass_Preferred

These utility tongs are designed for use in salad bars, buffets, condiment stations, and other self-service dining environments. Constructed from high-strength, break-resistant polycarbonate, these tongs offer durable performance with resistance to staining, breaking, and chipping.

  • Material: high-strength polycarbonate
  • Temperature resistance: -40°F to 212°F
  • Design: dishwasher safe and stain-resistant
  • Certification: NSF listed

Catalog No. 50-274-8995 Supplier Grainger Supplier No. 14D299
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These utility tongs are designed for use in salad bars, buffets, condiment stations, and other self-service dining environments. Constructed from high-strength, break-resistant polycarbonate, these tongs offer durable performance with resistance to staining, breaking, and chipping.

  • Material: high-strength polycarbonate
  • Temperature resistance: -40°F to 212°F
  • Design: dishwasher safe and stain-resistant
  • Certification: NSF listed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.