Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Carly® Serving Tongs, Acetal, Red, 8.85 in.

Catalog No. 502749138
Encompass_Preferred

These utility tongs are designed for versatile food service applications, including use on buffet lines and steam tables. Constructed from durable, high-temperature resistant acetal, these tongs provide reliable performance and strength. Their vibrant red color ensures high visibility in busy kitchen environments.

  • Constructed from durable acetal plastic for enhanced strength and longevity
  • Suitable for use on high-temperature surfaces such as steam tables
  • Dishwasher safe for efficient cleaning
  • Overall length of 22.48 cm (8.85 in.)
  • Temperature resistance range of -40°C to 100°C
  • NSF certified
  • Two-year warranty

Catalog No. 50-274-9138 Supplier Grainger Supplier No. 14D301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These utility tongs are designed for versatile food service applications, including use on buffet lines and steam tables. Constructed from durable, high-temperature resistant acetal, these tongs provide reliable performance and strength. Their vibrant red color ensures high visibility in busy kitchen environments.

  • Constructed from durable acetal plastic for enhanced strength and longevity
  • Suitable for use on high-temperature surfaces such as steam tables
  • Dishwasher safe for efficient cleaning
  • Overall length of 22.48 cm (8.85 in.)
  • Temperature resistance range of -40°C to 100°C
  • NSF certified
  • Two-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.