Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Utility Trauma Shears With Non-Stick Coating

Catalog No. 21124502 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-502 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-502 Supplier Surgical Design™ Supplier No. 14107F
Add to Cart
Add to Cart

Utility trauma shears with non-stick coating feature serrated blades and a 7.25 in. design for powerful, controlled cutting in clinical and emergency use.

  • Made from high-quality stainless steel with a non-stick black coating to prevent adhesive and residue buildup
  • 7.25-in. length offers excellent leverage and control for efficient cutting
  • Serrated lower blade ensures clean, controlled cutting through bandages, clothing, tape, and tubing
  • Rounded safety tip prevents accidental injury during emergency or patient use
  • Non-reflective black coating reduces glare under bright lighting or field conditions
  • Durable, ergonomic handles provide a secure and comfortable grip
  • Lightweight design reduces hand fatigue during repetitive tasks
  • Ideal for EMS, trauma response, and emergency room procedures
  • Common in clinical, surgical, and veterinary environments
  • Suitable for first responders, military medics, and outdoor emergency kits

Specifications

Length (Metric) 19 cm
For Use With (Application) All purpose
Length (English) 7.5 in.
Product Type Trauma Shears
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.