Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Utility Trays for Shaker Platforms

Catalog No. 236027 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W):
353 x 272 mm
425 x 209 mm
45.7 x 45.7 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
236027 45.7 x 45.7 cm
01-258-076 425 x 209 mm
01-258-077 353 x 272 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 236027 Supplier Thermo Scientific™ Supplier No. 236027
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.

Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Thermo Scientific™ utility trays for Shaker platforms have a 0.5 rubber mat to suit individual needs in the laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Dimensions (L x W) 45.7 x 45.7 cm
Clamps 45.7 cm
Description Utility tray for 18 x 18 in. platform
For Use With (Equipment) MaxQ HP 416, 420, 430, 435, 436, 480, 481
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.