Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Utility Trays

Catalog No. 03411755 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
25135 cm3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-755 25135 cm3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-411-755 Supplier Bel-Art™ Supplier No. F163001216
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight-sided heavy duty trays.

  • Made from polypropylene plastic
  • Resistant to temperature up to 135°C
  • Autoclavable

Specifications

Capacity (Metric) 25135 cm3
Description Utility Tray
Color Natural
Height (Metric) 20.3 cm
Length (Metric) 30.5 cm
Material Polypropylene
Type Utility Tray
Width (Metric) 40.6 cm
Length (English) 12 in.
Height (English) 8 in.
Shape Rectangular
Width (English) 16 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.