Learn More
BIOTIX™ uTIP™ CleanPak™ Reload, Low-Retention, Non-Filter Universal Pipette Tips, Standard
Shop All Biotix Products

Description
Certifications
ISO 9001
Specifications
Specifications
| Description | 1000 μL, Reload |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Blue |
| Autoclavable | Not Autoclavable |
| Model | Universal |
| Length (Metric) | 81.82 mm |
| Certifications/Compliance | ISO 9001 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.