Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COPAN Diagnostics UTM™ Bulk Viral Specimen Collection Tube
SDP

Catalog No. 23601001 Shop All Copan Diagnostics Inc. Products
Change view
Click to view available options
Fill Volume:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume
23-601-001 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-001 Supplier COPAN Diagnostics Supplier No. 3C075N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The bulk viral specimen collection media tubes are intended for the collection, transport and preservation of clinical specimens containing viruses for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms

  • Specimen collection swab is not included
  • Room temperature stable
  • The transport medium comes in a plastic, screw cap tube and maintains organism viability for 48 hours at room or refrigerated temperature
  • Contains antibiotics to inhibit bacterial and fungal flora in patient samples
  • Maintains viability of organisms for up to 48 hours

Specifications

Product Type Transport Tube
Media Type UTM
Sterility Sterile
Fill Volume 3 mL
Storage Requirements Refrigerate at 2°C to 8°C or kept on wet ice following collection and while in transit
Tube Size 12 x 80 mm
Material Plastic

Intended only for use with viral molecular tests.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.