Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Copan Diagnostics UTM-RT Kit In Minitip Size Flocked Swab
SDP

Catalog No. 21377174 Shop All Copan Diagnostics Inc. Products
Change view
Click to view available options
Length (Metric):
15.5 x 95 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-377-174 15.5 x 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-377-174 Supplier Copan Diagnostics Supplier No. 3C100N01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready-to-use kit with a 3 mL transport medium screw-cap tube and one minitip size sterile FLOQSwab with molded breakpoint

  • Copan UTM-RT™ is a ready-to-use system that requires no further preparation
  • It consists of a 15.5 x 95 mm screw cap tube, round bottom, containing 3 mL of light orange-red transport medium. UTM™ tubes are supplied individually (in bulk) or in kit format
  • This kit includes a pre-labeled screw-cap tube and a peel pouch containing one Minitip size sterile specimen collection FLOQwab™
  • UTM-RT™ is designed for direct loading on Roche cobas™ 5800/6800/8800, but also compatible and validated with all molecular platforms
  • UTM-RT™ tubes are packaged 50 tubes p/pk, 6 packs (300 tubes) p/box

Specifications

Product Type Specimen Collection Kit
Format Tube
Media Type UTM-RT
Sterility Sterile
Closure Color Light Blue
Closure Type Cap
Color Orange
Diameter (Metric) 19 to 0.20 mm
For Use With (Application) Specimen Collection and Transport
For Use With (Equipment) Roche cobas 5800/6800/8800
Handle Material Polysterene
Includes Tube and Minitip FLOQSwab
Length (Metric) 15.5 x 95 mm
Packaging Paper-Film Pouch
pH Neutral
Quantity 50 Pk.
Shaft Material Polysterene
Storage Requirements 2 to 25°C Do Not Freeze
Tip Material Nylon
Tip Type Flocked Swab
Transport Temperature 2 to 25°C Do Not Freeze
Tube Size 15.5 x 95 mm
Closure Material Polyethylene
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.