Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COPAN Diagnostics UTM™ Viral Specimen Collection Kit
SDP

Catalog No. 23600989 Shop All Copan Diagnostics Inc. Products
Change view
Click to view available options
Tip Type:
Minitip
Regular
Regular and Minitip
Tip Material:
Nylon
Tube Size:
12 x 80 mm
16 x 100 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Type Tip Material Tube Size
23-600-989 Minitip Nylon 16 x 100 mm
23-600-990 Regular Nylon 16 x 100 mm
23-601-002 Minitip Nylon 12 x 80 mm
23-600-991 Regular and Minitip Nylon 16 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-600-989 Supplier COPAN Diagnostics Supplier No. 3C057N
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Viral Specimen Collection Kit is intended for the collection, transport and preservation of clinical specimens containing viruses for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms

  • Room temperature stable
  • Contains antibiotics to inhibit bacterial and fungal flora in patient samples
  • Maintains viability of organisms for up to 48 hours
  • Provided in labeled screw-cap tubes designed for transport of the clinical sample

Specifications

Product Type Flocked Collection Kit
Media Type UTM
Sterility Sterile
Description Minitip
Fill Volume 3 mL
Quantity 50 Pk.
Storage Requirements Refrigerate at 2°C to 8°C or kept on wet ice following collection and while in transit
Tip Material Nylon
Tip Type Minitip
Tube Size 16 x 100 mm
Material Plastic
Show More Show Less

Intended only for use with viral molecular tests.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.