Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection UV Protection Bag, 9 in, 3 mil, 1000/Pk

Catalog No. 501917290
Encompass

This UV protection bag has a width of 9 in. and a thickness of 3 mil. It is amber in color and is reclosable.

  • Zipper extends the width of the bag, keeping products clean and free from moisture
  • Reclosable bags can be reused
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Sizes listed are the inside usable dimensions of the bag
  • Reclosable poly bags are measured width x length (W x L), representing inside measurements
  • Thickness of 3 mil is suitable for medium to heavy weight products

Catalog No. 50-191-7290 Supplier MSC Supplier No. 39568514
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This UV protection bag has a width of 9 in. and a thickness of 3 mil. It is amber in color and is reclosable.

  • Zipper extends the width of the bag, keeping products clean and free from moisture
  • Reclosable bags can be reused
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Sizes listed are the inside usable dimensions of the bag
  • Reclosable poly bags are measured width x length (W x L), representing inside measurements
  • Thickness of 3 mil is suitable for medium to heavy weight products

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.