Learn More
Description
- Light source has a fixed wavelength output of 365 nm
- Rectangular Anti-roll head
- Rechargeable lithium-ion battery system
- Includes:
- 1 pair of yellow goggles
- 1 charger
- 1 adapter
- 1 carry strap
- 1 case
- Used to detect body fluids, accelerants, bite marks, bruising, and trace evidence
- Forensic evidence is visible from up to 20 ft. away
- Designed for High-quality, long-lasting performance
- Impact-resistant and waterproof
- Helps visualize fluorescence and absorption in evidence; accuracy is listed as '+5m'
- Easy to clean and disinfect after each use
- Made of Aluminum
- Options and Accessories:
- FS451: Blue Rechargeable Forensic Light Source, 365 nm
- FS452: Cyan Rechargeable Forensic Light Source, 495 nm
- FS453: Green Rechargeable Forensic Light Source, 525 nm
- FS454: All-in-One Forensic Light Source, 470, 495, 525, and 850 nm
Specifications
Specifications
| Product Type | LED Forensic Light Source |
| Material | Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
