Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ UV Sanitizer Cabinet - Small
GREENER_CHOICESCI_ED

Catalog No. s81792 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
45 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81792 45 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81792 Supplier Supertek™ Supplier No. CH12040S
Only null left
Add to Cart
Add to Cart

Small UV sanitizer cabinet is a desktop device for disinfection of small tools/objects against germs, bacteria, viruses and fungi

  • Dimensions (L x H x D): 20.50 x 16 x 16 in.
  • Two built-in 254 nm UV lamps
  • 30-minute timer
  • Two removable easy to clean shelves made of Stainless Steel
  • UV cabinet comes with safety feature preventing UV light from operating unless doors are closed and latched properly
  • Weight: 31 Ib.
  • All components used are UL approved

Specifications

Capacity (English) 1.6 ft.
Capacity (Metric) 45 L
Depth (Metric) Chamber 41 cm
Diameter (English) Chamber 14 in.
Depth (English) Chamber 16 in.
Diameter (Metric) Chamber 35.56 cm
For Use With (Application) Sanitize with UV Lighting
Length (English) 20.5 in.
Height (English) Exterior 16 in.
Height (Metric) Exterior 41 cm
Length (Metric) 52 cm
Model Supertek UV Sanitizer Cabinet - Small
Product Type UV Sanitizer Cabinet
Weight (English) 31 lb.
Weight (Metric) 14.06 kg
Latex Free Yes
Sterility Non-sterile
Dimensions (L x W x H) 20.5 x 16 x 16 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.