Learn More
Greiner Bio-One UV-Star™ 384-well Microplate Flat Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Used for nucleic acid determinations at 260nm/280nm
- DMSO-resistant
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Product Type | Microplate |
| Material | Cycloolefin Copolymer |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 110 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.