Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Acadia™ Safety Eyewear
Description
- 3/4 frame design that offers high impact protection, with sculpted padded temples
- Soft, ribbed nosepiece that is ergonomically designed to minimize slippage for a secure, comfortable fit
- Offered in two frame colors: Black and Brown
- Offered in a wide variety of lens tints designed to suit your specific need: Clear, Grey, Amber, SCT Reflect 50, Red Mirror, Blue Mirror, Espresso and Orange Mirror
- Acadia is available with Uvextreme Plus™ anti-fog lens coating
- Integrated hinge mechanism with dual cam action
- Soft, molded inserts along the temple provide a comfortable and secure fit
- Lightweight, 3/4 frame is engineered to fit a wide range of workers, providing increased coverage
- Lens Technology: Uvextreme Plus anti-fog coating performs under the most extreme conditions, providing superior fog-free vision that lasts up to 10X longer and provides 2X better scratch resistance* than our next best anti-fog coated products. Also available with scratch-resistant hardcoat for long-lasting protection from scuffing and scratching
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | Uvextreme Plus AF Coating |
| Width (Metric) | 7.1 cm |
| Lens Tint | Clear |
| For Use With (Application) | Eye protection |
| Frame Color | Brown |
| No. per Pack | 10/Pk. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | SCT U6 grade -level filtering 99.9% of UVB/UVA protection for far and near UV transmittance |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?