Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Bandit™ Safety Glasses

Contemporary styling, sporty wrap-around temples provide non-slip fit and comfort. Adjustable temple length. Easy lens replacement system. Single lens with sports styling.

Specifications

Certifications/Compliance Meets ANSI Z87.1-1989 standards.
Weight (Metric) 26.5 g
Lens Material Polycarbonate
View More Specs

Products 7
Catalog Number Mfr. No. Lens Tint dimLensCoating Frame Color Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint dimLensCoating Frame Color Price Quantity & Availability  
19-003-403A
View Documents
Honeywell™
S1603X
Espresso Black Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-003-336D
View Documents
Honeywell™
S1603
Espresso Black Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-003-336E
View Documents
Honeywell™
S1604
Mirror Black Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product
N/A
19-003-336C
View Documents
Honeywell™
S1601
Amber Black Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product
N/A
19-003-336P
View Documents
Honeywell™
S1623
Espresso Slate Blue Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-003-336Q
View Documents
Honeywell™
S1624
Mirror Slate Blue Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
19-003-403C
View Documents
Honeywell™
S1623X
Espresso Slate Blue Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
Description

Description

  • Sleek, sporty design features a single polycarbonate lens with sideshields and browguards molded into a lightweight, wraparound frame.
  • Stylish frames are equipped with adjustable Duoflex™ temples and are available in three contemporary colors.
  • High-visibility lens is available in a variety of tints, and the patented lens replacement system enables quick, easy lens changes to meet any work application.
  • Lens absorbs 99.9% of harmful UV light and is coated with scratch-resistant Ultradura™ (UD) hardcoat.
  • Clear lenses are also available with exclusive Uvextreme™ AF (XTR) antifog coating that provides additional UV protection and minimizes static and scratching.

Order Info

All spectacles weigh 26.5g

Compliance

Meet ANSI Z87.1-2010 standards.

Specifications

Specifications

Meets ANSI Z87.1-1989 standards.
26.5 g
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.