Learn More
Honeywell™ Uvex™ Spitfire™ Safety Glasses
Description
- Impact-resistant lenses block >99.9% of harmful UV radiation
- Frameless spectacles with sleek, patented wraparound dual 9-base unilens for maximum visibility
- Lenses may be quickly and easily changed to meet any work application (replacement lenses sold separately)
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Order Info
Weight: 0.99 oz. (28g)
Compliance
Meet ANSI™ Z87.1-2010 and CSA 294.3 standards.
Specifications
Specifications
| Certifications/Compliance | Meet ANSI Z87.1-2003 and CSA 294.3 standards. |
| Lens Tint | Espresso |
| Frame Color | Black |
| Weight (Metric) | 28 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.