Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Battery Charger

Catalog No. UVP58013601 Shop All UVP Inc. Products
Change view
Click to view available options
Voltage:
6 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
UVP58013601 6 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP58013601 Supplier UVP Supplier No. 58013601

missing translation for 'validMainframeMsg'

Specifications

Product Type Battery Charger
For Use With (Application) Field use
For Use With (Equipment) Models ML-49 portable UV lamp, UVG-47 and UVGL-48 handheld UV lamps
Includes Mini built-in flashlight
Quantity 1 Ea.
Dimensions (L x W x H) 9.5 x 2.8 x 9.4 in. (241 x 71 x 239 mm)
Length (English) 9.5 in.
Length (Metric) 241 mm
Width (English) 2.8 in.
Width (Metric) 71 mm
Height (English) 9.4 in.
Height (Metric) 239 mm
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Voltage 6 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.