Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Compact and Handheld UV Lamp Replacement Tubes

Catalog No. UVP34000301 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Wattage:
4 W
6 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage
UVP34000301 254 nm 4 W
UVP34001301 254 nm 6 W
UVP34000501 365 nm 4 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP34000301 Supplier UVP Supplier No. 34000301

missing translation for 'validMainframeMsg'

For use with 4w and 6w UV lamps.

  • For use with 4w and 6w UV lamps

Specifications

Light Source UV-C
Voltage 115 V
Wattage 4 W
Wavelength 254 nm
For Use With (Equipment) EL-series UV lamp, 3UV™ lamp, UVG-4 mini UV lamp, UVG-11, UVGL-25 compact UV lamp, DE-1 and DE-4 Memorase™ EPROM erasers and mid size UV viewing cabinets
Length (English) 5.31 in.
Length (Metric) 134.8 mm
Packaging Quantity 1 Ea.
Product Type UV Lamp Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.