Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Compact and Handheld UV Lamps

Catalog No. UVP95001614 Shop All UVP Inc. Products
Change view
Click to view available options
Product Type:
Compact UV Curing Lamp
Compact UV Lamp
Handheld UV Lamp
Model:
UVG-11
UVGL-15
UVGL-25
UVGL-58
UVL-21
UVL-23R
UVM-57
Wavelength:
254 nm
302 nm
365 nm
365/254 nm
Wattage:
4 W
6 W
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Model Wavelength Wattage
UVP95001614 Compact UV Lamp UVG-11 254 nm 4 W
UVP95001916 Compact UV Curing Lamp UVL-23R 365 nm 4 W
UVP95001802 Compact UV Lamp UVL-21 365 nm 4 W
UVP95001709 Compact UV Lamp UVGL-15 365/254 nm 4 W
UVP95010401 Handheld UV Lamp UVM-57 302 nm 6 W
UVP95002112 Compact UV Lamp UVGL-25 365/254 nm 4 W
UVP95000705 Handheld UV Lamp UVGL-58 365/254 nm 6 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. UVP95001614 Supplier UVP Supplier No. 95001614

missing translation for 'validMainframeMsg'

Essential multipurpose UV lamps for laboratory use

Essential multipurpose UV lamps for laboratory use

Choice of 6w handheld or 4w compact UV lamps.

Handheld UV Lamps

  • Uniquely designed with an ergonomic handle
  • Lightweight 6w lamp for easy handling
  • Durable plastic housing
  • Models available with shortwave, longwave UV or a combination shortwave/longwave version
  • Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 x 3.2 x 2.5 in. (378 x 81 x 64mm)

Compact Lamps

  • Lightweight 4w lamps fit comfortably in the hand
  • Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
  • Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 x 2.8 x 2.1 in. (198 x 71 x 53mm)

Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials

Order Info

Replacement tubes available for all models.

Certifications

ETL/ETLc or CE certified

† Relative intensity at 3 in. (7.6cm).

Specifications

Light Source UV-C
Voltage 115 V
Wattage 4 W
Wavelength 254 nm
Case Material Plastic
Electrical Requirements 4 W, 115 V, 60 Hz
Hertz 60 Hz
Lighting Intensity 1400 μW/cm2
Model UVG-11
Packaging Quantity 1 Ea.
Product Type Compact UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.