Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP EL Series 8W UV Lamps

Catalog No. UVP95024801 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
365 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
UVP95024801 365 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95024801 Supplier UVP Supplier No. 95024801

missing translation for 'validMainframeMsg'

Durable, scratch-resistant, lightweight and versatile

Specifications

Light Source UV-A
Voltage 115 V
Wattage 8 W
Wavelength 365 nm
Case Material Metal
Depth (English) 2.5 in.
Depth (Metric) 64 mm
Dimensions (L x W) 14.8 x 3.8 in. (376 x 96 mm)
For Use With (Application) Inspection, laboratory use
Length (English) 14.8 in.
Length (Metric) 376 mm
Packaging Quantity 1 Ea.
Width (English) 3.8 in.
Width (Metric) 96 mm
Product Type UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.