Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP High-Intensity Longwave Inspection Lamps

Catalog No. UVP95012801 Shop All UVP Inc. Products
Change view
Click to view available options
Wattage:
90 W
100 W
Includes:
20 ft. cord
8 ft. cord
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Includes
UVP95012801 90 W 8 ft. cord
UVP95012701 100 W 8 ft. cord
UVP95012706 100 W 20 ft. cord
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. UVP95012801 Supplier UVP Supplier No. 95012801

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent lamps for inspection applications

Cool-Touch™ lamp heads, molded from heat-resistant plastic, are mounted onto ergonomically designed pistol-grip handles

B-100AP Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 8 ft. long (2.4) cord
  • For 115V 60Hz

B-100AP/R Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 20 ft. long (6.1m) cord
  • Lamp head rotates 360°
  • For 115V 60Hz

B-100SP Model

  • Features 90-watt longwave lamp, self-ballasted for portability
  • Supplied with 8 ft. long (2.4m) line cord and UVP bulb-protector
  • ON/OFF switch positioned on the handle for accessibility
  • For 115V 60Hz

Certifications

ETL/ETLC certified

†Relative intensity at 3 in. (7.6cm) distance.

Specifications

Light Source UV-A
Voltage 115 V
Wattage 90 W
Wavelength 365 nm
Case Material Cool-Touch™ Housing
Includes 8 ft. cord
Packaging Quantity 1 Ea.
Product Type UV inspection Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.