Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Mini UV Lamps

Catalog No. p-168257 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
365/254 nm
Light Source:
UV-A, UV-C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Light Source
UVP95018802 365/254 nm UV-A, UV-C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95018802 Supplier UVP Supplier No. 95018802

missing translation for 'validMainframeMsg'

Requires

Require four size AA batteries (not included).

Battery operated and used as portable lamp for industrial, laboratory, lapidary and field inspections.

  • Battery-operated 4 watt lamps with lightweight, pocket-size design
  • Features impact-resistant plastic housing with attached nylon strap
  • Select from models with 254nm or 365nm UV or combination of both
  • Applications include fluorescence and inspection for field use

†Relative intensity at 3 in. (7.6cm).

Specifications

Light Source UV-A, UV-C
Wattage 4 W
Wavelength 365/254 nm
Case Material Plastic
Depth (English) 2.2 in.
Depth (Metric) 56 mm
Dimensions (L x W) 6.25 x 1 in. (159 x 25 mm)
For Use With (Application) Fluorescence and inspection for field use, industrial inspections, laboratory and lapidary
Length (English) 6.25 in.
Length (Metric) 159 mm
Packaging Quantity 1 Ea.
Width (English) 1 in.
Width (Metric) 25 mm
Product Type Handheld Split Tube Mini UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.