Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Model M-10E Mini UV Transilluminators

Catalog No. UVP95018001 Shop All UVP Inc. Products
Change view
Click to view available options
Filtration Area (Metric):
10 x 10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (Metric)
UVP95018001 10 x 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95018001 Supplier UVP Supplier No. 95018001

missing translation for 'validMainframeMsg'

Small footprint conserves valuable bench space

Order Info

Accessories available. (See Cat. No. UVP19 0114 01 and Cat. No. UVP38 0150 01)

1International model.

Specifications

Length (Metric) 18.4 cm
Width (Metric) 26 cm
Height (Metric) 11.4 cm
Certifications/Compliance ETL, ETLc
Depth (English) 7.25 in.
Depth (Metric) 184 mm
Height (English) 4.5 in.
Product Type Single UV Transilluminator
Width (English) 10.25 in.
For Use With (Application) Gel electrophoresis, DNA fluorescence, protein fluorescence
Filtration Area (English) 3.93 x 3.93 in.
Includes M-10E UV Transilluminator
No. of Places 5.0
Wattage 6 w
Filtration Area (Metric) 10 x 10 cm
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Intensity Single UV
Wavelength 302 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.