Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Portable UV Lamps

Catalog No. UVP95001101 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254 nm
365 nm
365/254 nm
Light Source:
UV
UV-A, UV-C
UV-C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Light Source
UVP95001101 365 nm UV
UVP95001002 365/254 nm UV-A, UV-C
UVP95000902 254 nm UV-C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP95001101 Supplier UVP Supplier No. 95001101

missing translation for 'validMainframeMsg'

Requires

Operate on two 6V standard or rechargeable batteries (not included).

Designed with wraparound handle which comfortably balances the lamp in the user's hand.

Use one ultraviolet tube—midrange, longwave or shortwave. Designed with wraparound handle which comfortably balances the lamp in the user's hand. With built-in flashlight. Dimensions: 9 1/2L x 21 3/16W x 9 3/8 in.H (24 x 7.1 x 23.8cm). 6w replacement tubes available.

Order Info

Multiband Model 11-990-64 includes sliding wavelength selector.

Specifications

Light Source UV
Voltage 115 V
Wattage 6 W
Wavelength 365 nm
Battery Type 6 V
Case Material Plastic
Dimensions (L x W x H) 9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm)
For Use With (Application) Field inspections, lapidary
Height (English) 9.4 in.
Height (Metric) 238 mm
Includes ML-49 housing and 6 W tube
Length (English) 9.5 in.
Length (Metric) 241 mm
Model Ml-49
Packaging Quantity 1 Ea.
Width (English) 2.8 in.
Width (Metric) 71 mm
Product Type UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.