Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Standard Mercury Pen-Ray Models

Catalog No. p-168270 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Diameter (Metric) Lens:
6.5 mm
9.5 mm
Diameter (Metric):
9.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Diameter (Metric) Lens Diameter (Metric)
UVP90001201 254 nm 6.5 mm 9.5 mm
UVP90001901 365 nm 9.5 mm 9.5 mm
UVP90002001 365 nm 6.5 mm 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP90001201 Supplier UVP Supplier No. 90001201

Requires

16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included—

Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications

Handheld, low-pressure UV Lamps

  • Ideal for insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
  • Operate at lower temperatures and intensities, delivering stable high output up to 5000 hours.
  • Use low-pressure, mercury gaseous discharge lamps with double-bore quartz construction
  • Electrodes are located on end for easy installation
  • Relative intensity at 3/4 in. distance (1.9cm): 4400μw/cm2
  • Wavelength: 254nm

Specifications

Voltage 800 V
Wavelength 254 nm
Diameter (Metric) 9.5 mm
Diameter (Metric) Lens 6.5 mm
For Use With (Application) For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
Length (English) 4-3/4 in.
Length (Metric) 120.6 mm
Lighting Intensity 1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent
Required Accessories 16 in. (41 cm) cord and standard 2-prong connector
Product Type Mercury Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.