Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP UV/White Light 8-Watt Transilluminators

Catalog No. p-4483858 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
302 nm
302/365 nm
365 nm
Filtration Area (Metric):
15 x 15 cm
20 x 20 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Filtration Area (Metric)
UV95041501 365 nm 20 x 20 cm
UV95041504 302 nm 15 x 15 cm
UV95041801 302/365 nm 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UV95041501 Supplier UVP Supplier No. 95041501
Only null left
Add to Cart
Add to Cart
Request a Quote

Newly-designed for better performance and efficiency

  • Electronic ballast
  • Cutting-edge construction
  • Increased ultraviolet output and intensity
  • Longer tube life
  • Lighter weight
  • Improved gel visualization and gel documentation
  • No light flicker
  • Fast lamp start up
  • Universal power supply
  • Reduced electrical consumption

Specifications

Width (Metric) 48.6 cm
Height (Metric) 14.3 cm
Certifications/Compliance CSA
Depth (English) 13.25 in.
Depth (Metric) 33.7 cm
Height (English) 5.62 in.
Product Type UV/White Light Transilluminator
Width (English) 19.13 in.
For Use With (Application) Fluorescent stained gels, microtiter plates, colorimetric gels, autoradiograph
Filtration Area (English) 7.87 x 7.87 in.
Includes White light and UV working areas , UV blocking cover
No. of Places 4.0
Wattage 8 w
Filtration Area (Metric) 20 x 20 cm
Electrical Requirements 100/115 V 60 Hz
Voltage 100/115 V
Frequency 60 Hz
Intensity Single
Wavelength 365 nm
Lighting Type UV/White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.