Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP UVL-26 EL Series 6-Watt UV Lamp

Catalog No. UVP95027501 Shop All UVP Inc. Products
Change view
Click to view available options
Wattage:
6 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
UVP95027501 6 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95027501 Supplier UVP Supplier No. 95027501

missing translation for 'validMainframeMsg'

Light weight, yet durable for high usage

  • Light weight
  • Designed for heavy usage
  • 365nm long wavelength
  • Hands-free with cabinet option
  • Built-in reflector enhances UV illumination
  • 12L x 3.8W x 2.5D in. (302 x 96 x 64mm)
  • 115V

Laboratory/Research; Education; Industrial; Criminology; Electronics; Automotive

Specifications

Voltage 115 V
Wattage 6 W
Wavelength 365 nm
Amperage 0.32 A
Case Material Metal
Depth (English) 2.5 in.
Depth (Metric) 64 mm
Dimensions (L x W) 12 x 3.8 in. (302 x 96 mm)
Electrical Requirements 6 W, 115 V, 60 Hz
For Use With (Application) Inspection, laboratory use
Length (English) 12 in.
Length (Metric) 302 mm
Packaging Quantity 1 Ea.
Width (English) 3.8 in.
Width (Metric) 96 mm
Product Type Handheld Lamp
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.