Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP XX-Series UV Bench Lamp, 115V

Catalog No. UVP95004507 Shop All UVP Inc. Products
Change view
Click to view available options
Model:
XX-15L
XX-15M
XX-15S
XX-20S
XX-40S
Wavelength:
254 nm
302 nm
365 nm
For Use With (Application):
Fluorescence and inspection
Sterilization and sanitation
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Wavelength For Use With (Application)
UVP95004507 XX-20S 254 nm Fluorescence and inspection
UVP95004205 XX-15S 254 nm Sterilization and sanitation
UVP95004207 XX-15L 365 nm Sterilization and sanitation
UVP95004208 XX-15M 302 nm Sterilization and sanitation
UVP95004307 XX-40S 302 nm Fluorescence and inspection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. UVP95004507 Supplier UVP Supplier No. 95004507

missing translation for 'validMainframeMsg'

Bench lamps that offer a choice between longwave, shortwave or midrange wavelengths for use in sterilization/sanitation and fluorescence/inspection applications. UVP XX-Series UV Bench Lamp, 115V are designed for use in the United States.

  • Various fixture sizes, watts and wavelengths are available
  • Lamps include holes on each end of the fixture for hanging or mounting the lamp
  • Manufactured with a durable aluminum housing and powder paint scratch resistant finish
  • Shortwave lamps can be used in an upward facing position for purifying air or in a downward position for decontamination of work surfaces
  • 254nm UV can kill up to 99% of organisms from bacteria, yeast, mold spores, germs and viruses
  • Shortwave UV offers a reliable and effective tool for decontamination applications in hospitals, laboratories, pharmaceutical companies and clinics
  • UV intensity can be increased by bringing the lamp closer to object being sterilized
  • Interchangeable UV tubes for applications requiring different wavelengths (choose tubes with the same wattage as the lamp)
  • XX-15 Lamps: 15 Watts, Size: 19.75L x 6W x 4.25 in.H (502 x 152 x 108mm), Weight: 5 lb (2.3kg)
  • XX-20 Lamps: 20 Watts, Size: 24L x 6W x 4.25 in.H (610 x 152 x 108mm), Weight: 10 lb (4.5 kg)
  • XX-40 Lamps: 40 Watts, Size: 49.6L x 6W x 4.25 in.H (1260 x 152 x 108mm), Weight: 20 lb (9.0 kg)

Specifications

Voltage 115 V
Wattage 20 W
Wavelength 254 nm
Case Material Aluminum
Dimensions (L x W x H) 24 x 6 x 4.25 in. (610 x 152 x 108 mm)
Electrical Requirements 20 W, 115 V, 60 Hz
For Use With (Application) Fluorescence and inspection
Height (English) 4.25 in.
Height (Metric) 108 mm
Length (English) 24 in.
Length (Metric) 610 mm
Model XX-20S
Packaging Quantity 1 Ea.
Width (English) 6 in.
Width (Metric) 152 mm
Product Type UV Lamp
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.