Learn More
PATHO3GEN SOLUTIONS UVZone Shoe Sanitizing Station
Description
- UVZone™ Shoe Sanitizing Station model FSS-01 uses UV-C light and ozone to reduce microorganisms on the undersides of shoes during an 8 sec. operating cycle
- Simultaneous treatment: Treats both shoe soles during the same cycle to provide a repeatable footwear-treatment step
- Automatic activation: Weight sensors initiate the operating cycle when a user steps onto the station
- Dry process: Does not require a liquid chemical bath or add moisture to shoe soles during normal operation
- Defined lamp configuration: Contains four 254 nm UV-C lamps and two 185 nm ozone-generating lamps
- UV transmission: Delivers UV energy through Corning™ HPFS™ Fused Silica glass windows
- Facility integration: Designed for appropriate entrances and critical transition points as an additional layer within a broader contamination-control program
- Load capacity: designed to support up to 400 lb.
- Installation requirements: Intended for indoor use in a properly ventilated location, installation and placement should be planned with PathO3Gen Solutions
- Maintenance guidance: Lamps should be replaced after 10,000 hours of use or annually as directed in the current Instructions for Use
- Independent testing: Laboratory testing demonstrated reduction of specified microorganisms on tested carriers under defined treatment conditions. Results may vary according to organism, treatment conditions, equipment use, application conditions, facility procedures, and other controls
- Use boundaries: UVZone is an enhancement to routine cleaning and disinfection procedures and does not replace them. It is designed for environmental surface sanitation and is not intended to diagnose, treat, cure, or prevent any disease
Specifications
Specifications
| Electrical Requirements | 120 to 240 VAC, 50/60 Hz, 1.2 A |
| Mounting | Floor |
| Technology | UV-C, Ozone |
| Product Type | Shoe Sanitizer |
Efficacy claims are based on applicable independent laboratory testing. Results may vary based on organism treatment conditions equipment use application conditions facility procedures and other controls. UVZone is an enhancement to routine cleaning and disinfection procedures and does not replace them. PathO3Gen technology is designed for environmental surface sanitation and is not intended to diagnose treat cure or prevent any disease. UVZone does not independently establish regulatory accreditation audit or standards compliance.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.