Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PATHO3GEN SOLUTIONS UVZone Short 185 nm Lamp

Catalog No. 17985635
Change view
Click to view available options
Technology:
185 nm Ozone-generating Ultraviolet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Technology
17-985-635 185 nm Ozone-generating Ultraviolet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: Lamp replacement must be performed by trained staff or a PathO3Gen Solutions representative. Follow the current Instructions for Use and applicable safety information.
Catalog No. 17-985-635 Supplier PATHO3GEN SOLUTIONS Supplier No. 051879
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Warning: Lamp replacement must be performed by trained staff or a PathO3Gen Solutions representative. Follow the current Instructions for Use and applicable safety information.

Provide replacement lamp options for the UVZone Shoe Sanitizing Station

  • UVZone Short 185 nm Lamp provide replacement options for the UVZone™ Shoe Sanitizing Station
  • 254 nm UV-C configuration: The station uses four 254 nm UV-C lamps as part of its footwear-treatment process
  • 185 nm ozone-generating configuration: The station uses two 185 nm ozone-generating lamps as part of its operating process
  • Multiple service options: Select an individual 254 nm lamp, an individual 185 nm lamp, or the complete six-lamp replacement set
  • Complete lamp set: Part 05-2552 includes four long 254 nm UV-C lamps and two short 185 nm ozone-generating lamps
  • Maintenance interval: Lamps should be replaced after 10,000 hr. of use or annually as directed in the current Instructions for Use
  • Qualified installation: Lamp replacement must be performed by trained staff or a PathO3Gen Solutions representative
  • Compatibility verification: Confirm the correct part number and station configuration before ordering or installation

Specifications

Includes 1 Replacement 185 nm Ozone-generating Lamp
Technology 185 nm Ozone-generating Ultraviolet
Product Type UV Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.