Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI V-100 Vacuum Pump
SDP

Catalog No. 05405118 Shop All BUCHI Products
Change view
Click to view available options
Control:
1-100 Interface
Manual
Includes:
Woulff Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Control Includes
05-405-118 Manual Woulff Bottle
05-405-115 1-100 Interface Woulff Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-118 Supplier BUCHI Supplier No. 11V100010

missing translation for 'validMainframeMsg'

The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with integrated carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to: Robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-100, optimally suited to work with Rotavapor R-100
  • Includes silencer and 2m of vacuum tubing

Specifications

Max. Vacuum 10 mbar
Control Manual
Includes Woulff Bottle
Model V-100
Flow Rate 1.5 m³/hr.
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP20
Applications Rotary evaporation
Maximum Pressure Atmospheric
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.