Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI V-180 Vacuum Pump
SDP

Catalog No. 01672956 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Vacuum Pump
Vacuum Pump, I-180 Controller
Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-180 Controller, Woulff Bottle
Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller
Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller, Woulff Bottle
Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, Woulff Bottle
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-672-956 Vacuum Pump, I-80 Controller, Woulff Bottle
01-672-962 Vacuum Pump
01-672-960 Vacuum Pump, Woulff Bottle
01-672-958 Vacuum Pump, I-80 Controller
01-672-957 Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation
01-672-955 Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation
01-672-954 Vacuum Pump, I-180 Controller
01-672-953 Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
01-672-952 Vacuum Pump, I-180 Controller, Woulff Bottle
01-672-951 Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-672-956 Supplier BUCHI Supplier No. 11V180110
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Vacuum Pump V-180 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with removable carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
  • Includes silencer and 2 m of vacuum tubing

Specifications

Max. Vacuum 10 mbar
Control I-80 Controller
Motor Type Brushless DC
Includes Vacuum Pump, I-80 Controller, Woulff Bottle
Dimensions (L x W x H) 207 x 185 x 238 mm
Depth (Metric) 207 mm
Material PTFE
Model V-180
Noise Level 32 to 57 dBA
Wattage 180 W
Flow Rate 1.5 m³/hr.
Frequency 50/60 Hz
Overall Height (Metric) 238 mm
Overall Length (Metric) 207 mm
Overall Width (Metric) 185 mm
Pump Type Oilless Diaphragm Pump
Enclosure Rating IP21
No. of Pump Heads 2
Applications Rotary Evaporation
No. of Stages 1
Maximum Pressure Ambient
For Use With (Equipment) Rotary Evaporator
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.