Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Wedge V-Belt, 5V, 118 in. Length, 5/8 in. Width

Catalog No. 502771190
Encompass_Preferred

This wedge V-belt is engineered for reliable power transmission in single or multiple V-belt drive applications. Constructed with a rubber compound body and reinforced with polyester cords, this belt offers durable performance and structural integrity. Its wrapped edge design provides added protection and flexibility for demanding industrial environments.

  • Belt trade size: 5V
  • Outside length: 118 in.
  • Top width: 5/8 in.
  • Thickness: 17/32 in.
  • Operating temperature range: -22°F to +194°F
  • Heat-resistant and oil-resistant properties
  • Single-rib, wrapped edge construction

Catalog No. 50-277-1190 Supplier Grainger Supplier No. 13V750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wedge V-belt is engineered for reliable power transmission in single or multiple V-belt drive applications. Constructed with a rubber compound body and reinforced with polyester cords, this belt offers durable performance and structural integrity. Its wrapped edge design provides added protection and flexibility for demanding industrial environments.

  • Belt trade size: 5V
  • Outside length: 118 in.
  • Top width: 5/8 in.
  • Thickness: 17/32 in.
  • Operating temperature range: -22°F to +194°F
  • Heat-resistant and oil-resistant properties
  • Single-rib, wrapped edge construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.