Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Wedge V-Belt, 5V Section, 265 in Length

Catalog No. 502771221
Encompass_Preferred

This wedge V-belt is designed for reliable power transmission in both single and multiple V-belt drive systems. Constructed with durable rubber and polyester reinforcing cords, it offers consistent performance and strength in various industrial applications.

  • Wedge type belt with 1 rib
  • Outside length of 265 in.
  • Top width of 5/8 in. and thickness of 0.531 in.
  • Operating temperature range of -22 °F to +194 °F
  • Heat and oil resistant design
  • Wrapped construction for added durability

Catalog No. 50-277-1221 Supplier Grainger Supplier No. 13V764
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wedge V-belt is designed for reliable power transmission in both single and multiple V-belt drive systems. Constructed with durable rubber and polyester reinforcing cords, it offers consistent performance and strength in various industrial applications.

  • Wedge type belt with 1 rib
  • Outside length of 265 in.
  • Top width of 5/8 in. and thickness of 0.531 in.
  • Operating temperature range of -22 °F to +194 °F
  • Heat and oil resistant design
  • Wrapped construction for added durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.