Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Wedge V-Belt, C94, 98 in. Length, 1 ea.

Catalog No. 502771401
Encompass_Preferred

This wrapped wedge V-belt is designed for efficient power transmission in single or multiple V-belt drive applications. Constructed from a high-quality rubber compound with polyester reinforcing cord, it provides reliable performance under demanding conditions.

  • Wrapped edge construction for increased durability.
  • Resistant to heat and oil exposure.
  • Operating temperature range of -22°F to +194°F.
  • Designed with a 7/8 in. top width and 17/32 in. thickness.
  • Features a 98 in. outside length and C-section profile.

Catalog No. 50-277-1401 Supplier Grainger Supplier No. 13V834
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wrapped wedge V-belt is designed for efficient power transmission in single or multiple V-belt drive applications. Constructed from a high-quality rubber compound with polyester reinforcing cord, it provides reliable performance under demanding conditions.

  • Wrapped edge construction for increased durability.
  • Resistant to heat and oil exposure.
  • Operating temperature range of -22°F to +194°F.
  • Designed with a 7/8 in. top width and 17/32 in. thickness.
  • Features a 98 in. outside length and C-section profile.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.