Learn More
Description
- Spherical particles
- 13-17 μm silica, 20-35 μm C18
- Functionalized silica cartridges can be reused multiple times
- Large selection of cartridge sizes from 4 g - 3000 g
- Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
Specifications
Specifications
| Material | Polypropylene |
| Type | Flash Column |
| Resolution | 16 to 24 μm |
| Bed Weight (Metric) | 330 g |
| Column Type | Silica |
| For Use With (Application) | Difficult Separations of Polar Compounds |
| For Use With (Equipment) | Any Flash System |
| Quantity | 5 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
