Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech One Channel Vascular Access Button™ for Rats
SDP

Catalog No. NC1375285
Encompass

The Instech VABR1B/22 is a single-channel Vascular Access Button™ for rats, designed to provide a secure, closed-system interface for continuous or intermittent access. This implantable transcutaneous button features a 22-gauge (22ga) stainless steel connector that attaches subcutaneously to 3Fr polyurethane catheters. It includes a surgical-grade polyester felt disk with a diameter of 1 in (2.54 cm) to promote stable tissue ingrowth and long-term patency. The low-profile design weighs only 2g and has a minimal port dead volume of 4 microliters, making it ideal for blood sampling and infusion protocols while allowing animals to be group-housed when the port is capped.

Features

  • Connector Gauge: 22ga
  • Felt Diameter: 1 in (2.54 cm)
  • Port Dead Volume: 4 µL
  • Device Weight: 2g
  • Catheter Compatibility: 3Fr (0.024 in / 0.61 mm ID)
  • System Type: Single-channel VAB™

Catalog No. NC1375285 Supplier Instech Supplier No. VABR1B/22
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VABR1B/22 is a single-channel Vascular Access Button™ for rats, designed to provide a secure, closed-system interface for continuous or intermittent access. This implantable transcutaneous button features a 22-gauge (22ga) stainless steel connector that attaches subcutaneously to 3Fr polyurethane catheters. It includes a surgical-grade polyester felt disk with a diameter of 1 in (2.54 cm) to promote stable tissue ingrowth and long-term patency. The low-profile design weighs only 2g and has a minimal port dead volume of 4 microliters, making it ideal for blood sampling and infusion protocols while allowing animals to be group-housed when the port is capped.

Features

  • Connector Gauge: 22ga
  • Felt Diameter: 1 in (2.54 cm)
  • Port Dead Volume: 4 µL
  • Device Weight: 2g
  • Catheter Compatibility: 3Fr (0.024 in / 0.61 mm ID)
  • System Type: Single-channel VAB™

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.