Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nilfisk Crevice Nozzle, Plastic, 1.5 in. Hose, Eliminator Series

Catalog No. 502836388
Encompass

This crevice nozzle is designed for cleaning hard-to-reach areas, such as between machinery or under heavy equipment. It is intended for use with Eliminator Series vacuums.

  • Attachment type: Crevice tool
  • Material: Plastic
  • Overall length: 10.5 in.
  • Overall width: 3.25 in.
  • Not ESD safe
  • Compatible with 1.5 in. hose diameter
  • For use with Eliminator Series vacuums

Catalog No. 50-283-6388 Supplier MSC Supplier No. 35210699
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This crevice nozzle is designed for cleaning hard-to-reach areas, such as between machinery or under heavy equipment. It is intended for use with Eliminator Series vacuums.

  • Attachment type: Crevice tool
  • Material: Plastic
  • Overall length: 10.5 in.
  • Overall width: 3.25 in.
  • Not ESD safe
  • Compatible with 1.5 in. hose diameter
  • For use with Eliminator Series vacuums

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.