Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Vaccine Transport Box

Catalog No. p-7222907
Change view
Click to view available options
Capacity (English):
0.7 ft.3
1.6 ft.3
Dimensions (L x W x H):
11.3 x 23.2 x 17.2 in.
21.7 x 28.0 x 19.7 in.
Weight (English):
15 lb.
35 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H) Weight (English)
BMSRCW8 0.7 ft.3 11.3 x 23.2 x 17.2 in. 15 lb.
BMSRCW25 1.6 ft.3 21.7 x 28.0 x 19.7 in. 35 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BMSRCW8 Supplier B Medical Systems™ Supplier No. RCW8

Our vaccine transport boxes are an essential component in managing custody through the last mile of the vaccine cold chain.

Despite specific manufacturing controls and safeguards through the early to mid-range sectors of the cold chain, the efficacy of vaccines and other medical products can only be assured through careful attention to the last mile and point of dispensing.

  • Corrosion free, lightweight material offers easier and safer handling
  • Non-CFC polyurethane insulation
  • Heavy-duty lid gaskets

Specifications

Height (English) 17.2 in.
Length (English) 11.3 in.
Width (English) 23.2 in.
Dimensions (L x W x H) 11.3 x 23.2 x 17.2 in.
Capacity (English) 0.7 ft.3
For Use With (Application) Vaccine Transport
Weight (English) 15 lb.
Material Polyethylene
Type Benchtop Cooler
Color Blue
Capacity (Metric) 20 L
Autoclavable Not Autoclavable
Temperature Control PCM (Phase Change Material)
Temperature Range 2°C to 8°C, -35°C to -15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.