Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Vacu-vials Ammonia Water Quality Instrumental Test Kit, 0 to 20 ppm
SDP

Catalog No. 13299623
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-623 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-623 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K1533
Add to Cart
Add to Cart

Instrumental ammonia test kit using Direct Nesslerization and Hydroxybenzyl Alcohol methods. Designed for use with compatible photometers or spectrophotometers that accept a 13 mm round cell.

  • Kit K-1533 comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, Stabilizer Solution, 25 mL sample cup, ampoule blank, and instructions.

Specifications

Analytes Ammonia
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 0 to 20 ppm
Type Water Quality Instrumental Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.