Learn More
CHEMetrics™ by AquaPhoenix Vacu-vials Detergents Refill Kit, Use with I-2017 SAM Photometer.

Description
- Methylene blue active substances (MBAS) bring about the transfer of methylene blue, a cationic dye, from an aqueous solution into an immiscible organic solvent.
- This occurs through ion pair formation by the MBAS anion and the methylene blue cation. The intensity of the blue color in the organic solvent is directly related to the concentration of MBAS in the sample. Anionic surfactants commonly used in commercially available detergent formulations are prominent methylene blue active substances and are strongly responsive to this chemistry. Test results are expressed as ppm (mg/L) linear alkylbenzene sulfonate (LAS)
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | I-2017 SAM Photometer |
| No. of Tests | 20 |
| Range | 0 to 2.5 ppm |
| Type | Detergents Refill Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.