Learn More
CHEMetrics™ by AquaPhoenix Vacu-vials Hydrogen Peroxide Water Quality Instrumental Test Kit

Description
- Hydrogen Peroxide Test Kit comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, 25 mL sample cup, ampoule blank, and instructions.
Specifications
Specifications
| Analytes | Hydrogen Peroxide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 6.00 ppm |
| Type | Water Quality Instrumental Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.