Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Vacu-vials Nitrite Water Quality Instrumental Test Kit, 0 to 0.750 ppm as N
SDP

Catalog No. 13299679
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-679 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-679 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K7013
Add to Cart
Add to Cart

Instrumental nitrite test kit supplied in a cardboard box with components for 30 tests. Requires a compatible photometer or spectrophotometer for analysis.

  • K-7013 Nitrite Vacu-vials test kit is used to measure the concentration of nitrite in water with the azo dye formation method.
  • It comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, Acidifier Solution, 25 mL sample cup, ampoule blank, and instructions.

Specifications

Analytes Nitrite
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 0 to 0.75 ppm
Type Water Quality Instrumental Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.