Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Vacu-vials Ozone Water Quality Instrumental Test Kit, 0 to 0.25 ppm
SDP

Catalog No. 13299657
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-657 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-657 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K7453
Add to Cart
Add to Cart

Instrumental ozone test kit featuring Vacu-vials ampoule technology with 13 mm diameter ampoules. Requires a compatible photometer or spectrophotometer for analysis.

  • The Low Range Ozone Vacu-vials™ Test Kit (Indigo) comes in a cardboard box and contains everything needed to perform 30 tests: thirty Vacu-vials™ ampoules, 25 mL sample cup, ampoule blank, and instructions.
  • This test is designed for use in bottled water and drinking water applications where ozone is used as a disinfectant.

Specifications

Analytes Ozone
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 0 to 0.25 ppm
Type Water Quality Instrumental Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.